Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Glow of Green Eggshell Latex Interior Paint
  • Zoro #: G0028084
  • Mfr #: 0000Z0381-20
$210.19
  • Paint Cleanup: Soap and Water
  • Color Family: Greens
  • VOC Content: Less than 50g/L
See full product details
This item ships free.

Pratt & Lambert #0000Z0381-20 Specifications

  • Zoro #: G0028084
  • Mfr #: 0000Z0381-20
Paint Cleanup: Soap and Water Color Family: Greens
VOC Content: Less than 50g/L Base Type: Latex
Coverage: 400 sq. ft./gal. Size: 5 gal.
Paint Base Type: Latex Green Environmental Attribute: Meets SCAQMD Requirements
Finish: Eggshell Color: Glow of Green
Dry Time: 1 hr. Green Certification or Other Recognition: GREENGUARD Gold
Min. Application Temp.: 50 Degrees F For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Standards: GREENGUARD Gold Certified Paint Sub-Brand: Fresh-Spec(TM)
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Item: Interior Paint
Dry Time Recoat: 4 hr. Application Method: Brush, Roll, Spray
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Glow of Green, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material
    This item has been restricted from sale in the following states: PR

    Reviews of Pratt & Lambert #0000Z0381-20