Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Golden Brown Semi-gloss Latex Interior Paint

  • Zoro #: G0059471
  • Mfr #: 0000Z0683-16

$48.25

  • Standards: GREENGUARD Gold Certified
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Finish: Semi-gloss
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0683-16 Specifications

  • Zoro #: G0059471
  • Mfr #: 0000Z0683-16
Standards: GREENGUARD Gold Certified Green Environmental Attribute: Meets SCAQMD Requirements
Finish: Semi-gloss For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Color: Golden Brown Dry Time: 1 hr.
Min. Application Temp.: 50 Degrees F Coverage: 400 sq. ft./gal.
Paint Sub-Brand: Fresh-Spec(TM) Color Family: Browns
Green Certification or Other Recognition: GREENGUARD Gold Size: 1 gal.
Application Method: Brush, Roll, Spray Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Base Type: Latex Paint Cleanup: Soap and Water
Dry Time Recoat: 4 hr. Paint Base Type: Latex
Item: Interior Paint VOC Content: Less than 50g/L
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Golden Brown, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0683-16