Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Golden Fable Semi-gloss Latex Interior Paint

  • Zoro #: G0058972
  • Mfr #: 0000Z0683-16

$48.25

  • Min. Application Temp.: 50 Degrees F
  • Finish: Semi-gloss
  • Green Environmental Attribute: Meets SCAQMD Requirements
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0683-16 Specifications

  • Zoro #: G0058972
  • Mfr #: 0000Z0683-16
Min. Application Temp.: 50 Degrees F Finish: Semi-gloss
Green Environmental Attribute: Meets SCAQMD Requirements Dry Time: 1 hr.
Color: Golden Fable For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Size: 1 gal. Coverage: 400 sq. ft./gal.
Color Family: Yellows Base Type: Latex
Application Method: Brush, Roll, Spray VOC Content: Less than 50g/L
Paint Base Type: Latex Dry Time Recoat: 4 hr.
Item: Interior Paint Paint Cleanup: Soap and Water
Standards: GREENGUARD Gold Certified Paint Sub-Brand: Fresh-Spec(TM)
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Green Certification or Other Recognition: GREENGUARD Gold
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Golds, Color Golden Fable, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0683-16