Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Goldenberry Semi-gloss Latex Interior Paint

  • Zoro #: G0059033
  • Mfr #: 0000Z0683-16

$48.25

  • Color Family: Yellows
  • Min. Application Temp.: 50 Degrees F
  • Base Type: Latex
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0683-16 Specifications

  • Zoro #: G0059033
  • Mfr #: 0000Z0683-16
Color Family: Yellows Min. Application Temp.: 50 Degrees F
Base Type: Latex Green Environmental Attribute: Meets SCAQMD Requirements
Size: 1 gal. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Dry Time: 1 hr. Coverage: 400 sq. ft./gal.
Paint Sub-Brand: Fresh-Spec(TM) Finish: Semi-gloss
VOC Content: Less than 50g/L Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Paint Cleanup: Soap and Water Color: Goldenberry
Paint Base Type: Latex Green Certification or Other Recognition: GREENGUARD Gold
Item: Interior Paint Standards: GREENGUARD Gold Certified
Dry Time Recoat: 4 hr. Application Method: Brush, Roll, Spray
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Golds, Color Goldenberry, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0683-16