Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Gracie's Room Eggshell Latex Interior Paint

  • Zoro #: G0028994
  • Mfr #: 0000Z0381-20

$210.19

  • VOC Content: Less than 50g/L
  • Paint Base Type: Latex
  • Dry Time Recoat: 4 hr.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0381-20 Specifications

  • Zoro #: G0028994
  • Mfr #: 0000Z0381-20
VOC Content: Less than 50g/L Paint Base Type: Latex
Dry Time Recoat: 4 hr. Color: Gracie's Room
Paint Cleanup: Soap and Water Item: Interior Paint
Paint Sub-Brand: Fresh-Spec(TM) Finish: Eggshell
Color Family: Blues Coverage: 400 sq. ft./gal.
Size: 5 gal. Base Type: Latex
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Dry Time: 1 hr.
Standards: GREENGUARD Gold Certified For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Min. Application Temp.: 50 Degrees F Application Method: Brush, Roll, Spray
Green Environmental Attribute: Meets SCAQMD Requirements Green Certification or Other Recognition: GREENGUARD Gold
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Gracie's Room, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0381-20