Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Grape Hyacinth Eggshell Latex Interior Paint

  • Zoro #: G0028769
  • Mfr #: 0000Z0381-20

$183.50

  • VOC Content: Less than 50g/L
  • Paint Base Type: Latex
  • Paint Sub-Brand: Fresh-Spec(TM)
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0381-20 Specifications

  • Zoro #: G0028769
  • Mfr #: 0000Z0381-20
VOC Content: Less than 50g/L Paint Base Type: Latex
Paint Sub-Brand: Fresh-Spec(TM) Size: 5 gal.
Dry Time Recoat: 4 hr. Color Family: Grays
Min. Application Temp.: 50 Degrees F Item: Interior Paint
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Application Method: Brush, Roll, Spray
Standards: GREENGUARD Gold Certified Finish: Eggshell
Dry Time: 1 hr. Base Type: Latex
Paint Cleanup: Soap and Water Coverage: 400 sq. ft./gal.
Green Certification or Other Recognition: GREENGUARD Gold Color: Grape Hyacinth
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Green Environmental Attribute: Meets SCAQMD Requirements
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Grape Hyacinth, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0381-20