Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Grape Hyacinth Satin Latex Interior Paint

  • Zoro #: G0044029
  • Mfr #: 0000Z0581-16

$47.90

  • Standards: GREENGUARD Gold Certified
  • VOC Content: Less than 50g/L
  • Color: Grape Hyacinth
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0581-16 Specifications

  • Zoro #: G0044029
  • Mfr #: 0000Z0581-16
Standards: GREENGUARD Gold Certified VOC Content: Less than 50g/L
Color: Grape Hyacinth Green Certification or Other Recognition: GREENGUARD(R) GOLD Certified
Green Environmental Attribute: Meets SCAQMD Requirements Dry Time: 1 hr.
Paint Cleanup: Soap and Water Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Coverage: 400 sq. ft./gal. Dry Time Recoat: 4 hr.
Size: 1 gal. Min. Application Temp.: 50 Degrees F
Color Family: Grays Paint Base Type: Latex
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Item: Interior Paint
Paint Sub-Brand: Fresh-Spec(TM) Base Type: Latex
Finish: Satin Application Method: Brush, Roll, Spray
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Grape Hyacinth, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0581-16