Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Grape Hyacinth Satin Latex Interior Paint

  • Zoro #: G0056452
  • Mfr #: 0000Z0581-20
$214.68
  • Dry Time Recoat: 4 hr
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Paint Base Type: Latex
See full product details
This item ships free.

Pratt & Lambert #0000Z0581-20 Specifications

  • Zoro #: G0056452
  • Mfr #: 0000Z0581-20
Dry Time Recoat: 4 hr Green Environmental Attribute: Meets SCAQMD Requirements
Paint Base Type: Latex Color: Grape Hyacinth
Min. Application Temp.: 50 Degrees F For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Paint Cleanup: Soap and Water Base Type: Latex
Standards: GREENGUARD Gold Certified Color Family: Grays
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Dry Time: 1 hr
Item: Interior Paint Paint Sub-Brand: Fresh-Spec(TM)
VOC Content: Less than 50g/L Coverage: 400 sq ft/gal
Green Certification or Other Recognition: GREENGUARD Gold Size: 5 gal
Finish: Satin Application Method: Brush, Roll, Spray
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Grape Hyacinth, Finish Satin, Size 5 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0581-20