Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Green Chantilly Flat Latex Interior Paint
  • Zoro #: G0012133
  • Mfr #: 0000Z0280-16
$42.40
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Standards: GREENGUARD Gold Certified
  • Min. Application Temp.: 50 Degrees F
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0012133
  • Mfr #: 0000Z0280-16
Green Environmental Attribute: Meets SCAQMD Requirements Standards: GREENGUARD Gold Certified
Min. Application Temp.: 50 Degrees F Color: Green Chantilly
Paint Cleanup: Soap and Water Color Family: Greens
Finish: Flat Coverage: 400 sq. ft./gal.
Application Method: Brush, Roll, Spray Green Certification or Other Recognition: GREENGUARD Gold
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Dry Time: 1 hr.
Item: Interior Paint For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Paint Base Type: Latex Base Type: Latex
Paint Sub-Brand: Fresh-Spec(TM) VOC Content: Less than 50g/L
Dry Time Recoat: 4 hr. Size: 1 gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Green Chantilly, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0280-16