Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Green Chantilly Flat Latex Interior Paint
  • Zoro #: G0021312
  • Mfr #: 0000Z0280-20
$176.80
  • Color: Green Chantilly
  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
  • Base Type: Latex
See full product details
This item ships free.

Pratt & Lambert #0000Z0280-20 Specifications

  • Zoro #: G0021312
  • Mfr #: 0000Z0280-20
Color: Green Chantilly Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Base Type: Latex Color Family: Greens
Paint Sub-Brand: Fresh-Spec(TM) Finish: Flat
Application Method: Brush, Roll, Spray Paint Base Type: Latex
Dry Time: 1 hr. Item: Interior Paint
Paint Cleanup: Soap and Water Coverage: 400 sq. ft./gal.
Min. Application Temp.: 50 Degrees F Dry Time Recoat: 4 hr.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Standards: GREENGUARD Gold Certified
Green Certification or Other Recognition: GREENGUARD Gold Size: 5 gal.
VOC Content: Less than 50g/L Green Environmental Attribute: Meets SCAQMD Requirements
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Green Chantilly, Finish Flat, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0280-20