Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Green Drop Semi-gloss Latex Interior Paint

  • Zoro #: G0059009
  • Mfr #: 0000Z0683-16

$48.22

  • Paint Base Type: Latex
  • VOC Content: Less than 50g/L
  • Dry Time: 1 hr.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0683-16 Specifications

  • Zoro #: G0059009
  • Mfr #: 0000Z0683-16
Paint Base Type: Latex VOC Content: Less than 50g/L
Dry Time: 1 hr. Coverage: 400 sq. ft./gal.
Dry Time Recoat: 4 hr. Green Environmental Attribute: Meets SCAQMD Requirements
Size: 1 gal. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Finish: Semi-gloss For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Application Method: Brush, Roll, Spray Color Family: Greens
Paint Cleanup: Soap and Water Paint Sub-Brand: Fresh-Spec(TM)
Standards: GREENGUARD Gold Certified Base Type: Latex
Green Certification or Other Recognition: GREENGUARD Gold Min. Application Temp.: 50 Degrees F
Item: Interior Paint Color: Green Drop
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Green Drop, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0683-16