Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Green Ravine Eggshell Latex Interior Paint
  • Zoro #: G0036399
  • Mfr #: 0000Z0383-16
$43.92
  • Standards: GREENGUARD Gold Certified
  • Coverage: 400 sq. ft./gal.
  • Color Family: Greens
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0383-16 Specifications

  • Zoro #: G0036399
  • Mfr #: 0000Z0383-16
Standards: GREENGUARD Gold Certified Coverage: 400 sq. ft./gal.
Color Family: Greens Green Environmental Attribute: Meets SCAQMD Requirements
Paint Sub-Brand: Fresh-Spec(TM) For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Dry Time: 1 hr. Green Certification or Other Recognition: GREENGUARD Gold
Size: 1 gal. VOC Content: Less than 50g/L
Color: Green Ravine Paint Cleanup: Soap and Water
Application Method: Brush, Roll, Spray Paint Base Type: Latex
Finish: Eggshell Base Type: Latex
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Item: Interior Paint
Dry Time Recoat: 4 hr. Min. Application Temp.: 50 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Green Ravine, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0383-16