Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Green Shores Eggshell Latex Interior Paint
  • Zoro #: G0033973
  • Mfr #: 0000Z0381-16
$43.95
  • Application Method: Brush, Roll, Spray
  • Size: 1 gal.
  • VOC Content: Less than 50g/L
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0381-16 Specifications

  • Zoro #: G0033973
  • Mfr #: 0000Z0381-16
Application Method: Brush, Roll, Spray Size: 1 gal.
VOC Content: Less than 50g/L Standards: GREENGUARD Gold Certified
Dry Time: 1 hr. Item: Interior Paint
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Green Environmental Attribute: Meets SCAQMD Requirements Paint Sub-Brand: Fresh-Spec(TM)
Paint Base Type: Latex Coverage: 400 sq. ft./gal.
Finish: Eggshell Green Certification or Other Recognition: GREENGUARD Gold
Paint Cleanup: Soap and Water Base Type: Latex
Color Family: Greens Dry Time Recoat: 4 hr.
Min. Application Temp.: 50 Degrees F Color: Green Shores
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Green Shores, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0381-16