Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Green Shores Semi-gloss Latex Interior Paint

  • Zoro #: G0064259
  • Mfr #: 0000Z0681-20
$218.82
  • Green Certification or Other Recognition: GREENGUARD Gold
  • Paint Cleanup: Soap and Water
  • Color Family: Greens
See full product details
This item ships free.

Pratt & Lambert #0000Z0681-20 Specifications

  • Zoro #: G0064259
  • Mfr #: 0000Z0681-20
Green Certification or Other Recognition: GREENGUARD Gold Paint Cleanup: Soap and Water
Color Family: Greens Size: 5 gal
Base Type: Latex Paint Base Type: Latex
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Green Environmental Attribute: Meets SCAQMD Requirements
Color: Green Shores Dry Time Recoat: 4 hr
Min. Application Temp.: 50 Degrees F Finish: Semi-gloss
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Item: Interior Paint
Application Method: Brush, Roll, Spray Coverage: 400 sq ft/gal
Dry Time: 1 hr Paint Sub-Brand: Fresh-Spec(TM)
VOC Content: Less than 50g/L Standards: GREENGUARD Gold Certified
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Green Shores, Finish Semi-Gloss, Size 5 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0681-20