Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Gun Powder Semi-gloss Latex Interior Paint

  • Zoro #: G0059243
  • Mfr #: 0000Z0683-16

$48.22

  • Dry Time Recoat: 4 hr.
  • Min. Application Temp.: 50 Degrees F
  • Item: Interior Paint
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0683-16 Specifications

  • Zoro #: G0059243
  • Mfr #: 0000Z0683-16
Dry Time Recoat: 4 hr. Min. Application Temp.: 50 Degrees F
Item: Interior Paint Paint Sub-Brand: Fresh-Spec(TM)
Green Environmental Attribute: Meets SCAQMD Requirements Size: 1 gal.
Standards: GREENGUARD Gold Certified Color: Gun Powder
Finish: Semi-gloss Coverage: 400 sq. ft./gal.
Paint Base Type: Latex Color Family: Grays
Dry Time: 1 hr. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Application Method: Brush, Roll, Spray VOC Content: Less than 50g/L
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Paint Cleanup: Soap and Water
Base Type: Latex Green Certification or Other Recognition: GREENGUARD Gold
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Gun Powder, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0683-16