Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Half-Tone Semi-gloss Latex Interior Paint

  • Zoro #: G0064965
  • Mfr #: 0000Z0681-20
$218.82
  • Item: Interior Paint
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
See full product details
This item ships free.

Pratt & Lambert #0000Z0681-20 Specifications

  • Zoro #: G0064965
  • Mfr #: 0000Z0681-20
Item: Interior Paint Green Environmental Attribute: Meets SCAQMD Requirements
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Standards: GREENGUARD Gold Certified
Color: Half-Tone Size: 5 gal
VOC Content: Less than 50g/L Base Type: Latex
Min. Application Temp.: 50 Degrees F Application Method: Brush, Roll, Spray
Coverage: 400 sq ft/gal Dry Time Recoat: 4 hr
Paint Base Type: Latex Green Certification or Other Recognition: GREENGUARD Gold
Paint Sub-Brand: Fresh-Spec(TM) Finish: Semi-gloss
Color Family: Grays Dry Time: 1 hr
Paint Cleanup: Soap and Water Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Half-Tone, Finish Semi-Gloss, Size 5 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0681-20