Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Havana Cream Eggshell Latex Interior Paint
  • Zoro #: G0028120
  • Mfr #: 0000Z0381-20
$183.50
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • VOC Content: Less than 50g/L
  • Green Certification or Other Recognition: GREENGUARD Gold
See full product details
This item ships free.

Pratt & Lambert #0000Z0381-20 Specifications

  • Zoro #: G0028120
  • Mfr #: 0000Z0381-20
Green Environmental Attribute: Meets SCAQMD Requirements VOC Content: Less than 50g/L
Green Certification or Other Recognition: GREENGUARD Gold For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Finish: Eggshell Coverage: 400 sq. ft./gal.
Standards: GREENGUARD Gold Certified Paint Base Type: Latex
Item: Interior Paint Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Dry Time Recoat: 4 hr. Min. Application Temp.: 50 Degrees F
Paint Cleanup: Soap and Water Dry Time: 1 hr.
Color: Havana Cream Application Method: Brush, Roll, Spray
Size: 5 gal. Base Type: Latex
Color Family: Browns Paint Sub-Brand: Fresh-Spec(TM)
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Havana Cream, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0381-20