Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Havana Cream Semi-gloss Latex Interior Paint

  • Zoro #: G0057520
  • Mfr #: 0000Z0681-16

$48.25

  • Dry Time Recoat: 4 hr.
  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
  • Paint Sub-Brand: Fresh-Spec(TM)
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Pratt & Lambert #0000Z0681-16 Specifications

  • Zoro #: G0057520
  • Mfr #: 0000Z0681-16
Dry Time Recoat: 4 hr. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Paint Sub-Brand: Fresh-Spec(TM) Coverage: 400 sq. ft./gal.
Min. Application Temp.: 50 Degrees F Finish: Semi-gloss
Color Family: Browns Size: 1 gal.
VOC Content: Less than 50g/L Standards: GREENGUARD Gold Certified
Color: Havana Cream For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Green Certification or Other Recognition: GREENGUARD Gold Base Type: Latex
Dry Time: 1 hr. Paint Base Type: Latex
Paint Cleanup: Soap and Water Item: Interior Paint
Application Method: Brush, Roll, Spray Green Environmental Attribute: Meets SCAQMD Requirements
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Havana Cream, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-16