Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Haze Blue Semi-gloss Latex Interior Paint

  • Zoro #: G0065519
  • Mfr #: 0000Z0680-16

$48.25

  • VOC Content: Less than 50g/L
  • Color Family: Blues
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0680-16 Specifications

  • Zoro #: G0065519
  • Mfr #: 0000Z0680-16
VOC Content: Less than 50g/L Color Family: Blues
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Green Certification or Other Recognition: GREENGUARD Gold
Paint Base Type: Latex Application Method: Brush, Roll, Spray
Color: Haze Blue Dry Time: 1 hr.
Green Environmental Attribute: Meets SCAQMD Requirements Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Dry Time Recoat: 4 hr. Paint Cleanup: Soap and Water
Min. Application Temp.: 50 Degrees F Base Type: Latex
Size: 1 gal. Item: Interior Paint
Paint Sub-Brand: Fresh-Spec(TM) Finish: Semi-gloss
Standards: GREENGUARD Gold Certified Coverage: 400 sq. ft./gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Haze Blue, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0680-16