Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Haze Blue Semi-gloss Latex Interior Paint

  • Zoro #: G0059891
  • Mfr #: 0000Z0680-20

$218.82

  • Standards: GREENGUARD Gold Certified
  • Min. Application Temp.: 50 Degrees F
  • Green Certification or Other Recognition: GREENGUARD Gold
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0680-20 Specifications

  • Zoro #: G0059891
  • Mfr #: 0000Z0680-20
Standards: GREENGUARD Gold Certified Min. Application Temp.: 50 Degrees F
Green Certification or Other Recognition: GREENGUARD Gold Item: Interior Paint
Finish: Semi-gloss Base Type: Latex
Dry Time: 1 hr. Green Environmental Attribute: Meets SCAQMD Requirements
Paint Base Type: Latex Color: Haze Blue
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Paint Sub-Brand: Fresh-Spec(TM)
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Paint Cleanup: Soap and Water
Application Method: Brush, Roll, Spray VOC Content: Less than 50g/L
Dry Time Recoat: 4 hr. Coverage: 400 sq. ft./gal.
Size: 5 gal. Color Family: Blues
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Haze Blue, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0680-20