Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

1 gal. Haze Green Semi-gloss Latex Interior Paint

  • Zoro #: G0067905
  • Mfr #: 0000Z0680-16

$49.87

Details
  • Size: 1 gal.
  • Dry Time Recoat: 4 hr.
  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Pratt & Lambert #0000Z0680-16 Specifications

  • Zoro #: G0067905
  • Mfr #: 0000Z0680-16
Size: 1 gal. Dry Time Recoat: 4 hr.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Base Type: Latex
Item: Interior Paint Paint Base Type: Latex
Application Method: Brush, Roll, Spray Min. Application Temp.: 50 Degrees F
Dry Time: 1 hr. Standards: GREENGUARD Gold Certified
Color: Haze Green VOC Content: Less than 50g/L
Green Environmental Attribute: Meets SCAQMD Requirements Finish: Semi-gloss
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Coverage: 400 sq. ft./gal.
Paint Sub-Brand: Fresh-Spec(TM) Paint Cleanup: Soap and Water
Green Certification or Other Recognition: GREENGUARD Gold Color Family: Greens
Country of Origin (subject to change): United States

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Haze Green, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
    Hazardous material
    THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

    Reviews of Pratt & Lambert #0000Z0680-16