Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Hearthstone Eggshell Latex Interior Paint

  • Zoro #: G0024435
  • Mfr #: 0000Z0380-20

$183.50

  • Color: Hearthstone
  • Coverage: 400 sq. ft./gal.
  • Color Family: Grays
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0380-20 Specifications

  • Zoro #: G0024435
  • Mfr #: 0000Z0380-20
Color: Hearthstone Coverage: 400 sq. ft./gal.
Color Family: Grays Paint Sub-Brand: Fresh-Spec(TM)
Dry Time Recoat: 4 hr. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Green Certification or Other Recognition: GREENGUARD Gold
Application Method: Brush, Roll, Spray Base Type: Latex
Green Environmental Attribute: Meets SCAQMD Requirements Finish: Eggshell
Min. Application Temp.: 50 Degrees F Size: 5 gal.
Paint Cleanup: Soap and Water Standards: GREENGUARD Gold Certified
Item: Interior Paint VOC Content: Less than 50g/L
Dry Time: 1 hr. Paint Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Hearthstone, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0380-20