Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Heather Dusk Semi-gloss Latex Interior Paint

  • Zoro #: G0059219
  • Mfr #: 0000Z0683-16

$48.25

  • Item: Interior Paint
  • Application Method: Brush, Roll, Spray
  • Paint Base Type: Latex
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0683-16 Specifications

  • Zoro #: G0059219
  • Mfr #: 0000Z0683-16
Item: Interior Paint Application Method: Brush, Roll, Spray
Paint Base Type: Latex Paint Cleanup: Soap and Water
Dry Time Recoat: 4 hr. Green Certification or Other Recognition: GREENGUARD Gold
Paint Sub-Brand: Fresh-Spec(TM) Color: Heather Dusk
Standards: GREENGUARD Gold Certified Coverage: 400 sq. ft./gal.
VOC Content: Less than 50g/L For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Size: 1 gal. Color Family: Blues
Green Environmental Attribute: Meets SCAQMD Requirements Base Type: Latex
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Min. Application Temp.: 50 Degrees F
Dry Time: 1 hr. Finish: Semi-gloss
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Heather Dusk, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0683-16