Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Hedgerow Mist Eggshell Latex Interior Paint

  • Zoro #: G0033011
  • Mfr #: 0000Z0381-16

$43.95

  • Finish: Eggshell
  • Size: 1 gal.
  • Dry Time Recoat: 4 hr.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0381-16 Specifications

  • Zoro #: G0033011
  • Mfr #: 0000Z0381-16
Finish: Eggshell Size: 1 gal.
Dry Time Recoat: 4 hr. Paint Cleanup: Soap and Water
Min. Application Temp.: 50 Degrees F Standards: GREENGUARD Gold Certified
Paint Base Type: Latex Coverage: 400 sq. ft./gal.
Dry Time: 1 hr. Green Certification or Other Recognition: GREENGUARD Gold
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Item: Interior Paint
Color Family: Greens Application Method: Brush, Roll, Spray
Paint Sub-Brand: Fresh-Spec(TM) VOC Content: Less than 50g/L
Green Environmental Attribute: Meets SCAQMD Requirements Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Color: Hedgerow Mist Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Hedgerow Mist, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0381-16