Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Herbal Fresh Eggshell Latex Interior Paint

  • Zoro #: G0032573
  • Mfr #: 0000Z0381-16

$43.95

  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Dry Time Recoat: 4 hr.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0381-16 Specifications

  • Zoro #: G0032573
  • Mfr #: 0000Z0381-16
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Green Environmental Attribute: Meets SCAQMD Requirements
Dry Time Recoat: 4 hr. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Item: Interior Paint VOC Content: Less than 50g/L
Color: Herbal Fresh Min. Application Temp.: 50 Degrees F
Paint Base Type: Latex Base Type: Latex
Dry Time: 1 hr. Paint Cleanup: Soap and Water
Standards: GREENGUARD Gold Certified Application Method: Brush, Roll, Spray
Size: 1 gal. Coverage: 400 sq. ft./gal.
Paint Sub-Brand: Fresh-Spec(TM) Color Family: Greens
Finish: Eggshell Green Certification or Other Recognition: GREENGUARD Gold
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Herbal Fresh, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0381-16