Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. High Noon Sun Eggshell Latex Interior Paint
  • Zoro #: G0033492
  • Mfr #: 0000Z0381-16
$43.95
  • Item: Interior Paint
  • Finish: Eggshell
  • Paint Sub-Brand: Fresh-Spec(TM)
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0381-16 Specifications

  • Zoro #: G0033492
  • Mfr #: 0000Z0381-16
Item: Interior Paint Finish: Eggshell
Paint Sub-Brand: Fresh-Spec(TM) Dry Time: 1 hr.
Paint Cleanup: Soap and Water Application Method: Brush, Roll, Spray
VOC Content: Less than 50g/L Size: 1 gal.
Dry Time Recoat: 4 hr. Paint Base Type: Latex
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Green Environmental Attribute: Meets SCAQMD Requirements
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Standards: GREENGUARD Gold Certified
Color Family: Yellows Min. Application Temp.: 50 Degrees F
Color: High Noon Sun Coverage: 400 sq. ft./gal.
Green Certification or Other Recognition: GREENGUARD Gold Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color High Noon Sun, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material
    This item has been restricted from sale in the following states: PR

    Reviews of Pratt & Lambert #0000Z0381-16