Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Hudson Blue Eggshell Latex Interior Paint

  • Zoro #: G0034892
  • Mfr #: 0000Z0381-16

$43.92

  • Dry Time: 1 hr.
  • Coverage: 400 sq. ft./gal.
  • Application Method: Brush, Roll, Spray
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0381-16 Specifications

  • Zoro #: G0034892
  • Mfr #: 0000Z0381-16
Dry Time: 1 hr. Coverage: 400 sq. ft./gal.
Application Method: Brush, Roll, Spray Paint Cleanup: Soap and Water
Size: 1 gal. Min. Application Temp.: 50 Degrees F
Dry Time Recoat: 4 hr. Green Certification or Other Recognition: GREENGUARD Gold
Color Family: Blues Item: Interior Paint
Green Environmental Attribute: Meets SCAQMD Requirements Finish: Eggshell
Paint Sub-Brand: Fresh-Spec(TM) For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
VOC Content: Less than 50g/L Paint Base Type: Latex
Base Type: Latex Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Color: Hudson Blue Standards: GREENGUARD Gold Certified
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Hudson Blue, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0381-16