Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Hudson Blue Semi-gloss Latex Interior Paint

  • Zoro #: G0065263
  • Mfr #: 0000Z0681-20

$218.82

  • Color Family: Blues
  • Coverage: 400 sq. ft./gal.
  • VOC Content: Less than 50g/L
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-20 Specifications

  • Zoro #: G0065263
  • Mfr #: 0000Z0681-20
Color Family: Blues Coverage: 400 sq. ft./gal.
VOC Content: Less than 50g/L Green Environmental Attribute: Meets SCAQMD Requirements
Dry Time Recoat: 4 hr. Base Type: Latex
Paint Cleanup: Soap and Water Finish: Semi-gloss
Standards: GREENGUARD Gold Certified Color: Hudson Blue
Dry Time: 1 hr. Item: Interior Paint
Application Method: Brush, Roll, Spray Green Certification or Other Recognition: GREENGUARD Gold
Min. Application Temp.: 50 Degrees F Size: 5 gal.
Paint Base Type: Latex Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Paint Sub-Brand: Fresh-Spec(TM) For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Hudson Blue, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-20