Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Hush Pink Semi-gloss Latex Interior Paint

  • Zoro #: G0057703
  • Mfr #: 0000Z0681-16

$48.25

  • Standards: GREENGUARD Gold Certified
  • Paint Sub-Brand: Fresh-Spec(TM)
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-16 Specifications

  • Zoro #: G0057703
  • Mfr #: 0000Z0681-16
Standards: GREENGUARD Gold Certified Paint Sub-Brand: Fresh-Spec(TM)
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Finish: Semi-gloss
Application Method: Brush, Roll, Spray Size: 1 gal.
Green Certification or Other Recognition: GREENGUARD Gold Base Type: Latex
Coverage: 400 sq. ft./gal. Paint Cleanup: Soap and Water
Min. Application Temp.: 50 Degrees F Dry Time Recoat: 4 hr.
Color Family: Pinks Green Environmental Attribute: Meets SCAQMD Requirements
Dry Time: 1 hr. Color: Hush Pink
Features: Zero VOC Paint Base and When Used with GeoShades Colorants VOC Content: Less than 50g/L
Paint Base Type: Latex Item: Interior Paint
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Pinks, Color Hush Pink, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-16