Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Hush Pink Semi-gloss Latex Interior Paint

  • Zoro #: G0064344
  • Mfr #: 0000Z0681-20

$218.82

  • Color Family: Pinks
  • Paint Base Type: Latex
  • Paint Cleanup: Soap and Water
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-20 Specifications

  • Zoro #: G0064344
  • Mfr #: 0000Z0681-20
Color Family: Pinks Paint Base Type: Latex
Paint Cleanup: Soap and Water Dry Time Recoat: 4 hr.
Min. Application Temp.: 50 Degrees F Application Method: Brush, Roll, Spray
Green Certification or Other Recognition: GREENGUARD Gold Finish: Semi-gloss
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Standards: GREENGUARD Gold Certified
Color: Hush Pink VOC Content: Less than 50g/L
Coverage: 400 sq. ft./gal. Size: 5 gal.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Paint Sub-Brand: Fresh-Spec(TM)
Green Environmental Attribute: Meets SCAQMD Requirements Item: Interior Paint
Dry Time: 1 hr. Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Pinks, Color Hush Pink, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-20