Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Hyacinth Dream Eggshell Latex Interior Paint

  • Zoro #: G0033063
  • Mfr #: 0000Z0381-16

$43.95

  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
  • Item: Interior Paint
  • Base Type: Latex
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0381-16 Specifications

  • Zoro #: G0033063
  • Mfr #: 0000Z0381-16
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Item: Interior Paint
Base Type: Latex Paint Base Type: Latex
Finish: Eggshell Dry Time: 1 hr.
Size: 1 gal. Green Certification or Other Recognition: GREENGUARD Gold
Coverage: 400 sq. ft./gal. Application Method: Brush, Roll, Spray
Dry Time Recoat: 4 hr. Green Environmental Attribute: Meets SCAQMD Requirements
Paint Cleanup: Soap and Water For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Color: Hyacinth Dream Color Family: Greens
Min. Application Temp.: 50 Degrees F Standards: GREENGUARD Gold Certified
Paint Sub-Brand: Fresh-Spec(TM) VOC Content: Less than 50g/L
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Hyacinth Dream, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0381-16