Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Ice Dance Semi-gloss Latex Interior Paint

  • Zoro #: G0060600
  • Mfr #: 0000Z0680-20

$218.82

  • Paint Sub-Brand: Fresh-Spec(TM)
  • VOC Content: Less than 50g/L
  • Min. Application Temp.: 50 Degrees F
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Pratt & Lambert #0000Z0680-20 Specifications

  • Zoro #: G0060600
  • Mfr #: 0000Z0680-20
Paint Sub-Brand: Fresh-Spec(TM) VOC Content: Less than 50g/L
Min. Application Temp.: 50 Degrees F Finish: Semi-gloss
Application Method: Brush, Roll, Spray Base Type: Latex
Coverage: 400 sq. ft./gal. Color Family: Blues
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Item: Interior Paint
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Paint Cleanup: Soap and Water
Paint Base Type: Latex Green Environmental Attribute: Meets SCAQMD Requirements
Dry Time: 1 hr. Size: 5 gal.
Color: Ice Dance Standards: GREENGUARD Gold Certified
Green Certification or Other Recognition: GREENGUARD Gold Dry Time Recoat: 4 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Ice Dance, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0680-20