Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Indian Buff Eggshell Latex Interior Paint

  • Zoro #: G0027542
  • Mfr #: 0000Z0381-20

$210.19

  • Item: Interior Paint
  • Dry Time Recoat: 4 hr.
  • Green Environmental Attribute: Meets SCAQMD Requirements
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0381-20 Specifications

  • Zoro #: G0027542
  • Mfr #: 0000Z0381-20
Item: Interior Paint Dry Time Recoat: 4 hr.
Green Environmental Attribute: Meets SCAQMD Requirements Finish: Eggshell
Paint Base Type: Latex Min. Application Temp.: 50 Degrees F
Paint Cleanup: Soap and Water Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Color Family: Yellows Dry Time: 1 hr.
Color: Indian Buff Coverage: 400 sq. ft./gal.
Base Type: Latex VOC Content: Less than 50g/L
Green Certification or Other Recognition: GREENGUARD Gold Application Method: Brush, Roll, Spray
Size: 5 gal. Standards: GREENGUARD Gold Certified
Paint Sub-Brand: Fresh-Spec(TM) For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Indian Buff, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0381-20