Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Indian Buff Semi-gloss Latex Interior Paint

  • Zoro #: G0057082
  • Mfr #: 0000Z0681-16

$48.25

  • Finish: Semi-gloss
  • Color: Indian Buff
  • Green Certification or Other Recognition: GREENGUARD Gold
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-16 Specifications

  • Zoro #: G0057082
  • Mfr #: 0000Z0681-16
Finish: Semi-gloss Color: Indian Buff
Green Certification or Other Recognition: GREENGUARD Gold Paint Sub-Brand: Fresh-Spec(TM)
Size: 1 gal. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Min. Application Temp.: 50 Degrees F Standards: GREENGUARD Gold Certified
Dry Time Recoat: 4 hr. Base Type: Latex
Paint Base Type: Latex Coverage: 400 sq. ft./gal.
Application Method: Brush, Roll, Spray VOC Content: Less than 50g/L
Green Environmental Attribute: Meets SCAQMD Requirements Item: Interior Paint
Dry Time: 1 hr. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Color Family: Yellows Paint Cleanup: Soap and Water
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Indian Buff, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-16