Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Indian Ivory Eggshell Latex Interior Paint
  • Zoro #: G0032031
  • Mfr #: 0000Z0380-16
$38.74
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Dry Time: 1 hr.
  • Min. Application Temp.: 50 Degrees F
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0380-16 Specifications

  • Zoro #: G0032031
  • Mfr #: 0000Z0380-16
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Dry Time: 1 hr.
Min. Application Temp.: 50 Degrees F Application Method: Brush, Roll, Spray
Base Type: Latex Finish: Eggshell
Color Family: Yellows VOC Content: Less than 50g/L
Item: Interior Paint Size: 1 gal.
Coverage: 400 sq. ft./gal. Paint Cleanup: Soap and Water
Color: Indian Ivory Green Certification or Other Recognition: GREENGUARD Gold
Dry Time Recoat: 4 hr. Standards: GREENGUARD Gold Certified
Paint Sub-Brand: Fresh-Spec(TM) Green Environmental Attribute: Meets SCAQMD Requirements
Paint Base Type: Latex Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Indian Ivory, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0380-16