Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Indian Ivory Semi-gloss Latex Interior Paint

  • Zoro #: G0062375
  • Mfr #: 0000Z0680-20

$218.82

  • VOC Content: Less than 50g/L
  • Dry Time Recoat: 4 hr.
  • Base Type: Latex
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0680-20 Specifications

  • Zoro #: G0062375
  • Mfr #: 0000Z0680-20
VOC Content: Less than 50g/L Dry Time Recoat: 4 hr.
Base Type: Latex Finish: Semi-gloss
Standards: GREENGUARD Gold Certified Min. Application Temp.: 50 Degrees F
Coverage: 400 sq. ft./gal. Dry Time: 1 hr.
Paint Sub-Brand: Fresh-Spec(TM) Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Size: 5 gal. Application Method: Brush, Roll, Spray
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Color: Indian Ivory
Item: Interior Paint Color Family: Yellows
Green Certification or Other Recognition: GREENGUARD Gold Paint Base Type: Latex
Paint Cleanup: Soap and Water Green Environmental Attribute: Meets SCAQMD Requirements
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Indian Ivory, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0680-20