Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Insect Wing Eggshell Latex Interior Paint
  • Zoro #: G0032759
  • Mfr #: 0000Z0381-16
$43.95
  • VOC Content: Less than 50g/L
  • Application Method: Brush, Roll, Spray
  • Base Type: Latex
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0381-16 Specifications

  • Zoro #: G0032759
  • Mfr #: 0000Z0381-16
VOC Content: Less than 50g/L Application Method: Brush, Roll, Spray
Base Type: Latex Coverage: 400 sq. ft./gal.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Green Certification or Other Recognition: GREENGUARD Gold
Dry Time: 1 hr. Paint Cleanup: Soap and Water
Green Environmental Attribute: Meets SCAQMD Requirements Dry Time Recoat: 4 hr.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Color Family: Greens
Finish: Eggshell Color: Insect Wing
Paint Sub-Brand: Fresh-Spec(TM) Min. Application Temp.: 50 Degrees F
Paint Base Type: Latex Size: 1 gal.
Item: Interior Paint Standards: GREENGUARD Gold Certified
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Insect Wing, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0381-16