Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Italian Blue Eggshell Latex Interior Paint

  • Zoro #: G0032899
  • Mfr #: 0000Z0381-16

$43.95

  • Dry Time: 1 hr.
  • Green Certification or Other Recognition: GREENGUARD Gold
  • Green Environmental Attribute: Meets SCAQMD Requirements
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0381-16 Specifications

  • Zoro #: G0032899
  • Mfr #: 0000Z0381-16
Dry Time: 1 hr. Green Certification or Other Recognition: GREENGUARD Gold
Green Environmental Attribute: Meets SCAQMD Requirements Standards: GREENGUARD Gold Certified
Coverage: 400 sq. ft./gal. Application Method: Brush, Roll, Spray
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Color: Italian Blue
Color Family: Blues VOC Content: Less than 50g/L
Paint Sub-Brand: Fresh-Spec(TM) Base Type: Latex
Finish: Eggshell Paint Cleanup: Soap and Water
Min. Application Temp.: 50 Degrees F Size: 1 gal.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Item: Interior Paint
Dry Time Recoat: 4 hr. Paint Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Italian Blue, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0381-16