Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. January Frost Eggshell Latex Interior Paint

  • Zoro #: G0023850
  • Mfr #: 0000Z0380-20

$210.19

  • Standards: GREENGUARD Gold Certified
  • Base Type: Latex
  • Size: 5 gal.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0380-20 Specifications

  • Zoro #: G0023850
  • Mfr #: 0000Z0380-20
Standards: GREENGUARD Gold Certified Base Type: Latex
Size: 5 gal. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Dry Time: 1 hr. Finish: Eggshell
Coverage: 400 sq. ft./gal. Application Method: Brush, Roll, Spray
Paint Sub-Brand: Fresh-Spec(TM) Color: January Frost
Color Family: Neutrals Paint Cleanup: Soap and Water
VOC Content: Less than 50g/L Dry Time Recoat: 4 hr.
Green Environmental Attribute: Meets SCAQMD Requirements Green Certification or Other Recognition: GREENGUARD Gold
Min. Application Temp.: 50 Degrees F Paint Base Type: Latex
Item: Interior Paint For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Neutrals, Color January Frost, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0380-20