Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Lavender Haze Eggshell Latex Interior Paint

  • Zoro #: G0032381
  • Mfr #: 0000Z0380-16

$43.95

  • Dry Time Recoat: 4 hr.
  • Dry Time: 1 hr.
  • Application Method: Brush, Roll, Spray
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0380-16 Specifications

  • Zoro #: G0032381
  • Mfr #: 0000Z0380-16
Dry Time Recoat: 4 hr. Dry Time: 1 hr.
Application Method: Brush, Roll, Spray Paint Base Type: Latex
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Coverage: 400 sq. ft./gal.
Paint Sub-Brand: Fresh-Spec(TM) Paint Cleanup: Soap and Water
Base Type: Latex Item: Interior Paint
Standards: GREENGUARD Gold Certified Color: Lavender Haze
Min. Application Temp.: 50 Degrees F Size: 1 gal.
VOC Content: Less than 50g/L Green Certification or Other Recognition: GREENGUARD Gold
Green Environmental Attribute: Meets SCAQMD Requirements Finish: Eggshell
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Color Family: Purples
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Lavender Haze, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0380-16