Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Leaf Sprout Semi-gloss Latex Interior Paint

  • Zoro #: G0059182
  • Mfr #: 0000Z0683-16

$48.25

  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Paint Cleanup: Soap and Water
  • Item: Interior Paint
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0683-16 Specifications

  • Zoro #: G0059182
  • Mfr #: 0000Z0683-16
Green Environmental Attribute: Meets SCAQMD Requirements Paint Cleanup: Soap and Water
Item: Interior Paint Paint Base Type: Latex
Application Method: Brush, Roll, Spray Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Dry Time: 1 hr. Dry Time Recoat: 4 hr.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Green Certification or Other Recognition: GREENGUARD Gold
VOC Content: Less than 50g/L Min. Application Temp.: 50 Degrees F
Base Type: Latex Color: Leaf Sprout
Color Family: Yellows Paint Sub-Brand: Fresh-Spec(TM)
Size: 1 gal. Standards: GREENGUARD Gold Certified
Finish: Semi-gloss Coverage: 400 sq. ft./gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Leaf Sprout, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0683-16