Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Legendary Blue Eggshell Latex Interior Paint

  • Zoro #: G0033072
  • Mfr #: 0000Z0381-16

$43.95

  • Application Method: Brush, Roll, Spray
  • Paint Cleanup: Soap and Water
  • Coverage: 400 sq. ft./gal.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0381-16 Specifications

  • Zoro #: G0033072
  • Mfr #: 0000Z0381-16
Application Method: Brush, Roll, Spray Paint Cleanup: Soap and Water
Coverage: 400 sq. ft./gal. Dry Time Recoat: 4 hr.
Size: 1 gal. Standards: GREENGUARD Gold Certified
Item: Interior Paint Color: Legendary Blue
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Base Type: Latex
Color Family: Blues VOC Content: Less than 50g/L
Paint Sub-Brand: Fresh-Spec(TM) Paint Base Type: Latex
Green Environmental Attribute: Meets SCAQMD Requirements Finish: Eggshell
Dry Time: 1 hr. Min. Application Temp.: 50 Degrees F
Green Certification or Other Recognition: GREENGUARD Gold For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Legendary Blue, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0381-16