Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Light Chartreuse Satin Latex Interior Paint

  • Zoro #: G0055314
  • Mfr #: 0000Z0581-20

$214.68

  • Base Type: Latex
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Paint Base Type: Latex
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0581-20 Specifications

  • Zoro #: G0055314
  • Mfr #: 0000Z0581-20
Base Type: Latex For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Paint Base Type: Latex Application Method: Brush, Roll, Spray
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Standards: GREENGUARD Gold Certified
Item: Interior Paint Finish: Satin
Dry Time: 1 hr. Size: 5 gal.
Color: Light Chartreuse Green Environmental Attribute: Meets SCAQMD Requirements
Green Certification or Other Recognition: GREENGUARD Gold Coverage: 400 sq. ft./gal.
Paint Cleanup: Soap and Water Color Family: Yellows
Min. Application Temp.: 50 Degrees F VOC Content: Less than 50g/L
Dry Time Recoat: 4 hr. Paint Sub-Brand: Fresh-Spec(TM)
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Light Chartreuse, Finish Satin, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0581-20