Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Light Olive Eggshell Latex Interior Paint
  • Zoro #: G0027892
  • Mfr #: 0000Z0381-20
$210.19
  • Green Certification or Other Recognition: GREENGUARD Gold
  • Base Type: Latex
  • VOC Content: Less than 50g/L
See full product details
This item ships free.

Pratt & Lambert #0000Z0381-20 Specifications

  • Zoro #: G0027892
  • Mfr #: 0000Z0381-20
Green Certification or Other Recognition: GREENGUARD Gold Base Type: Latex
VOC Content: Less than 50g/L Min. Application Temp.: 50 Degrees F
Coverage: 400 sq. ft./gal. Paint Sub-Brand: Fresh-Spec(TM)
Color: Light Olive Green Environmental Attribute: Meets SCAQMD Requirements
Size: 5 gal. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Standards: GREENGUARD Gold Certified Finish: Eggshell
Paint Cleanup: Soap and Water Dry Time Recoat: 4 hr.
Color Family: Greens Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Paint Base Type: Latex Application Method: Brush, Roll, Spray
Item: Interior Paint Dry Time: 1 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Light Olive, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material
    This item has been restricted from sale in the following states: PR

    Reviews of Pratt & Lambert #0000Z0381-20