Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Light Stone Eggshell Latex Interior Paint
  • Zoro #: G0028382
  • Mfr #: 0000Z0381-20
$210.19
  • Size: 5 gal.
  • Base Type: Latex
  • Dry Time: 1 hr.
See full product details
This item ships free.

Pratt & Lambert #0000Z0381-20 Specifications

  • Zoro #: G0028382
  • Mfr #: 0000Z0381-20
Size: 5 gal. Base Type: Latex
Dry Time: 1 hr. Coverage: 400 sq. ft./gal.
Standards: GREENGUARD Gold Certified Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Finish: Eggshell VOC Content: Less than 50g/L
Green Certification or Other Recognition: GREENGUARD Gold Application Method: Brush, Roll, Spray
Paint Sub-Brand: Fresh-Spec(TM) Dry Time Recoat: 4 hr.
Color Family: Neutrals Min. Application Temp.: 50 Degrees F
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Color: Light Stone
Item: Interior Paint Paint Cleanup: Soap and Water
Green Environmental Attribute: Meets SCAQMD Requirements Paint Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Neutrals, Color Light Stone, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0381-20