Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Light Stone Semi-gloss Latex Interior Paint

  • Zoro #: G0057800
  • Mfr #: 0000Z0681-16

$48.22

  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
  • VOC Content: Less than 50g/L
  • Item: Interior Paint
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-16 Specifications

  • Zoro #: G0057800
  • Mfr #: 0000Z0681-16
Features: Zero VOC Paint Base and When Used with GeoShades Colorants VOC Content: Less than 50g/L
Item: Interior Paint Dry Time: 1 hr.
Color: Light Stone Application Method: Brush, Roll, Spray
Paint Base Type: Latex Size: 1 gal.
Green Certification or Other Recognition: GREENGUARD Gold Paint Cleanup: Soap and Water
Paint Sub-Brand: Fresh-Spec(TM) Color Family: Neutrals
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Base Type: Latex
Dry Time Recoat: 4 hr. Standards: GREENGUARD Gold Certified
Min. Application Temp.: 50 Degrees F Green Environmental Attribute: Meets SCAQMD Requirements
Finish: Semi-gloss Coverage: 400 sq. ft./gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Neutrals, Color Light Stone, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-16