Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Light Stone Semi-gloss Latex Interior Paint

  • Zoro #: G0064362
  • Mfr #: 0000Z0681-20

$218.82

  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Green Certification or Other Recognition: GREENGUARD Gold
  • VOC Content: Less than 50g/L
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-20 Specifications

  • Zoro #: G0064362
  • Mfr #: 0000Z0681-20
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Green Certification or Other Recognition: GREENGUARD Gold
VOC Content: Less than 50g/L Size: 5 gal.
Paint Sub-Brand: Fresh-Spec(TM) Color: Light Stone
Dry Time Recoat: 4 hr. Color Family: Neutrals
Base Type: Latex Min. Application Temp.: 50 Degrees F
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Coverage: 400 sq. ft./gal.
Item: Interior Paint Paint Base Type: Latex
Paint Cleanup: Soap and Water Standards: GREENGUARD Gold Certified
Finish: Semi-gloss Green Environmental Attribute: Meets SCAQMD Requirements
Application Method: Brush, Roll, Spray Dry Time: 1 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Neutrals, Color Light Stone, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-20