Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Lilac Tan Semi-gloss Latex Interior Paint

  • Zoro #: G0062323
  • Mfr #: 0000Z0680-20

$218.82

  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Paint Base Type: Latex
  • Coverage: 400 sq. ft./gal.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0680-20 Specifications

  • Zoro #: G0062323
  • Mfr #: 0000Z0680-20
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Paint Base Type: Latex
Coverage: 400 sq. ft./gal. Paint Sub-Brand: Fresh-Spec(TM)
Application Method: Brush, Roll, Spray Color Family: Browns
Item: Interior Paint Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Color: Lilac Tan Paint Cleanup: Soap and Water
Green Environmental Attribute: Meets SCAQMD Requirements VOC Content: Less than 50g/L
Finish: Semi-gloss Size: 5 gal.
Green Certification or Other Recognition: GREENGUARD Gold Dry Time: 1 hr.
Dry Time Recoat: 4 hr. Base Type: Latex
Standards: GREENGUARD Gold Certified Min. Application Temp.: 50 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Lilac Tan, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0680-20