Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Lilac Time Semi-gloss Latex Interior Paint

  • Zoro #: G0060512
  • Mfr #: 0000Z0680-20

$218.82

  • Base Type: Latex
  • Dry Time Recoat: 4 hr.
  • Green Environmental Attribute: Meets SCAQMD Requirements
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0680-20 Specifications

  • Zoro #: G0060512
  • Mfr #: 0000Z0680-20
Base Type: Latex Dry Time Recoat: 4 hr.
Green Environmental Attribute: Meets SCAQMD Requirements Finish: Semi-gloss
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Paint Base Type: Latex
Item: Interior Paint Application Method: Brush, Roll, Spray
VOC Content: Less than 50g/L Green Certification or Other Recognition: GREENGUARD Gold
Standards: GREENGUARD Gold Certified For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Size: 5 gal. Paint Sub-Brand: Fresh-Spec(TM)
Color: Lilac Time Coverage: 400 sq. ft./gal.
Min. Application Temp.: 50 Degrees F Color Family: Purples
Paint Cleanup: Soap and Water Dry Time: 1 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Lilac Time, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0680-20