Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Little Apples Eggshell Latex Interior Paint
  • Zoro #: G0032765
  • Mfr #: 0000Z0381-16
$43.95
  • Coverage: 400 sq. ft./gal.
  • Paint Base Type: Latex
  • Paint Cleanup: Soap and Water
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0381-16 Specifications

  • Zoro #: G0032765
  • Mfr #: 0000Z0381-16
Coverage: 400 sq. ft./gal. Paint Base Type: Latex
Paint Cleanup: Soap and Water Size: 1 gal.
Dry Time: 1 hr. Finish: Eggshell
Base Type: Latex Standards: GREENGUARD Gold Certified
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Item: Interior Paint
VOC Content: Less than 50g/L Green Certification or Other Recognition: GREENGUARD Gold
Min. Application Temp.: 50 Degrees F Application Method: Brush, Roll, Spray
Color: Little Apples Dry Time Recoat: 4 hr.
Paint Sub-Brand: Fresh-Spec(TM) Color Family: Greens
Green Environmental Attribute: Meets SCAQMD Requirements Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Little Apples, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0381-16